Overview
Mfr description
LC110 CVR/SPDR/HARDWARE
Specifications
- Product TypesCollar, Spider,Hardware
- Coupling Size CodeLC110
- Outside Diameter3.8100 in
- Material1018 Steel
- SeriesLC
- Manufacturer Upc Number685144602626
- UPC_NO685144602626
- Product TypeJaw Coupling Parts & Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data