Motion
S-HL-4M
Plate Caster - HL Series, Metal Wheel Material, 4.0000 in Wheel Diameter, 1.5000 in Face Width, 450 lbs Load Capacity
Mi Item #02854875
MFR #S-HL-4M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - HL Series, Metal Wheel Material, 4.0000 in Wheel Diameter, 1.5000 in Face Width, 450 lbs Load Capacity
Mi Item #02854875
MFR #S-HL-4M

Mfr description
S-HL-4M SWIVEL CASTER HL 4X1-1/2 METAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Attaching Bolt Size
    0.3125 in,7.93 mm
  • Bolt Hole Spacing
    3-1/8 x 4-1/8 in, 79.38 x 104.77 mm
  • Bolt Size
    0.3125 in, 7.93 mm
  • Caster Size
    4.0000 in, 101.59 mm
  • Face Width
    1.5000 in
  • Max Bolt Hole Spacing
    2-3/8 x 3-3/8 in
  • Min Bolt Hole Spacing
    1-3/4 x 3 in
  • Mount Height
    5.3750 in
  • Mounting Plate Size  
    3-1/8 x 4-1/8 in
  • Overall Height
    5.3750 in,136.53 mm
  • Plate Size
    3-1/8 x 4-1/8 in
  • Swivel Lead Length  
    1.3750 in
  • Tire Size
    1.5000 in x 4.0000 in, 38.10 mm x 101.59 mm
  • Tread Width
    1.5000 in
  • Weight
    450 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    1.5000 in

Details

  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Hi-Lo
  • Caster Series
    HL Series
  • Caster Type
    Swivel
  • Core Material
    Metal
  • Finish Coating
    Bright Zinc Plated
  • Frame Finish
    Bright Zinc Plated
  • Heat Tolerance
    -40 to 320 °F
  • Load Capacity
    450 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Bright Zinc Plated
  • Series
    Hi-Lo
  • Style
    Swivel Plate
  • Top Plate
    3-1/8 x 4-1/8 in,79.38 x 104.77 mm
  • Tread Material
    Metal
  • Type
    Swivel
  • Type Of Bearing
    Straight Roller
  • Weight Capacity
    450 lbs
  • Wheel Bearing Type
    Roller
  • Wheel Hardness
    188 BHN
  • Wheel Material Type
    Metal
  • Wheel Type
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)