Motion
S-TG-4UY
Plate Caster - TG Series, Solid Elastomer Wheel Material, 4 in Wheel Diameter, 2 in Face Width, 750 lbs Load Capacity
MI ITEM #02855141
MFR #S-TG-4UY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - TG Series, Solid Elastomer Wheel Material, 4 in Wheel Diameter, 2 in Face Width, 750 lbs Load Capacity
MI ITEM #02855141
MFR #S-TG-4UY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-TG-4UY SWIVEL CASTER TG 4X2 UNILAST

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    600 to 999 lb
  • Caster Series
    TG Series
  • Caster Rig Type
    Thread Guard
  • Wheel Diameter
    4 in
  • Face Width
    2 in
  • Wheel Hardness
    80D
  • Wheel Bearing Type
    Roller
  • Load Capacity
    750 lbs
  • Mount Height
    5.6250 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Core Color
    Blue
  • Tread Color
    Blue
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Wheel Material Type
    Solid Elastomer
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text