Motion
FRB 6/62

SKF
FRB 6/62

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02855357
MFR #FRB 6/62
Price$66.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 6/62

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02855357
MFR #FRB 6/62

Mfr description
FRB6/62
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.79/each

Specifications

Dimensions

  • Overall Width
    6 mm

Details

  • Compatible Bearing
    2206 E, 2206 EK, 22206 E, 22206 EK, C2206 K, C2206
  • Compatible Housed Unit
    SNL 506-605
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316570493368

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)