Motion
RSL183005
Cylindrical Roller Bearing - Straight, 25 mm ID, 47 mm OD, 16 mm Width, C0 Internal Clearance
MI ITEM #02855439
MFR #RSL183005
Price$253.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 25 mm ID, 47 mm OD, 16 mm Width, C0 Internal Clearance
MI ITEM #02855439
MFR #RSL183005

Mfr description
RSL183005 CYLINDRICAL ROLLER BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.04/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.21 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    9500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    SL18
  • UPC_NO
    4012802551563

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)