Motion
K-444653-R

TIMKEN
K-444653-R

Shaft Retaining Ring - 3.120 in Shaft OD, 3.430 in Housing ID, Carbon Steel Material
Mi Item #02855481
MFR #K-444653-R
Price$88.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K-444653-R

Shaft Retaining Ring - 3.120 in Shaft OD, 3.430 in Housing ID, Carbon Steel Material
Mi Item #02855481
MFR #K-444653-R

Mfr description
K-444653-R SNAP RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.48/each

Specifications

Dimensions

  • Groove Width
    0.1100 in
  • Shaft Diameter
    3.1200 in

Details

  • Housing ID
    3.430 in
  • Manufacturer Upc Number
    053893619156
  • Material
    Carbon Steel
  • Type
    External
  • UPC_NO
    053893619156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)