Motion
CF2421
Contractors Fan Industrial Gray Fan
MI ITEM #02856200
MFR #CF2421
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Contractors Fan Industrial Gray Fan
MI ITEM #02856200
MFR #CF2421

Mfr description
CF2421 24" CONTRACTOR'S FAN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    10 ft
  • Diameter
    1/2 in.
  • Overall Depth
    16 in.
  • Overall Height
    31 in.
  • Overall Width
    31 in.
  • Weight
    48 lbs

Details

  • Amperage
    3.5
  • Blade Material
    Aluminum
  • Guard Material
    Steel
  • Horsepower
    1/4 HP
  • Housing Color
    Industrial Gray
  • Manufacturer Catalog Number
    CF2421
  • Manufacturer Upc Number
    15449126853
  • Maximum Air Flow
    3800 cfm
  • Mount Type
    Floor
  • Number Of Blades
    3
  • Number Of Speeds
    1
  • Phase
    1
  • Speed
    1100 rpm
  • UPC_NO
    015449126853
  • Voltage
    115

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)