Motion
NU 226 ECJ

SKF
NU 226 ECJ

Cylindrical roller bearings, single row
Mi Item #02857421
MFR #NU 226 ECJ
Price$1,438.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 226 ECJ

Cylindrical roller bearings, single row
Mi Item #02857421
MFR #NU 226 ECJ

Mfr description
NU 226 ECJ BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,438.60/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    40 mm
  • Precision Rating
    Not Rated
  • Weight
    14.06 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C0
  • Locating
    None
  • Lubrication Type
    Not Lubricated
  • Manufacturer Upc Number
    7316577046086
  • Material Element
    Bearing steel
  • Max Rpm
    3400 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    2
  • UPC_NO
    7316577046086
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)