Motion
CRBC15025C1
CRBC15025C1
MI ITEM #02858944
MFR #CRBC15025C1
List Price$3,249.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBC15025C1
MI ITEM #02858944
MFR #CRBC15025C1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,249.85/each for your price

Overview

Mfr description
CRBC15025C1

Specifications

  • Bore Diameter
    150 mm
  • Outside Diameter
    210 mm
  • Overall Width
    25 mm
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Radial Dynamic Load Capacity
    53800 N
  • Radial Static Load Capacity
    87700 N
  • Closure Type
    Open
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    C1
  • Series
    CRBC
  • Manufacturer Upc Number
    4549557018374
  • UPC_NO
    4549557018374
  • Weight
    6.97 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text