Motion
CRBC5013UUC1
CRBC5013UUC1
MI ITEM #02860959
MFR #CRBC5013UUC1
Your Price$541.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBC5013UUC1
MI ITEM #02860959
MFR #CRBC5013UUC1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$541.62/each(List $677.03)

Overview

Mfr description
CRBC5013UUC1 BEARING

Specifications

  • Bore Diameter
    50 mm
  • Outside Diameter
    80 mm
  • Overall Width
    13 mm
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Radial Dynamic Load Capacity
    10700 N
  • Radial Static Load Capacity
    12600 N
  • Closure Type
    Sealed
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    C1
  • Series
    CRBC
  • Manufacturer Upc Number
    4549557017834
  • UPC_NO
    4549557017834
  • Weight
    0.64 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text