1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MAGNALOY COUPLING CORP
600 38MM X 10MM
Jaw Coupling Hub - 38 mm Bore
MI ITEM #
02862030
MFR #
600 38MM X 10MM
Your Price
$168.08
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
MAGNALOY COUPLING CORP 600 38MM X 10MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAGNALOY COUPLING CORP
600 38MM X 10MM
Jaw Coupling Hub - 38 mm Bore
MI ITEM #
02862030
MFR #
600 38MM X 10MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$168.08
/each
(List
$210.11
)
Qty
Add to Cart
Overview
Mfr description
600 X 38MM W/ 10MM KEYWAY HUB
Specifications
Bore Diameter
38 mm
Outside Diameter
5.9750 in
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data