Motion
MAT484
Sorbent Mat - Perforated, Polypropylene Material, White Color, 16 in Wide, 80 ft Long, 9.2 gal Absorbent Capacity per Package, 1 Per Package
MI ITEM #02862422
MFR #MAT484
Your Price$128.15/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Mat - Perforated, Polypropylene Material, White Color, 16 in Wide, 80 ft Long, 9.2 gal Absorbent Capacity per Package, 1 Per Package
MI ITEM #02862422
MFR #MAT484

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$128.15/bx(List $153.77)

Overview

Mfr description
MAT484 4 IN 1 OIL-ONLY MAT

Specifications

  • Type
    Mat
  • Application
    Fuel/Oil
  • Absorbent Capacity Per Package
    9.2 gal (US)
  • Dimensions
    80 ft x 16"
  • Length
    80 ft
  • Width
    16 in
  • Color
    White
  • Fluids Absorbed
    Oils
  • Material
    Polypropylene
  • Absorbent Material Weight
    Medium
  • Perforated
    Perforated
  • Package Quantity
    1
  • Approval Listing Regulations
    29 CFR 1910.22(a)(2)
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text