Motion
N222W
Cylindrical Roller Bearing - Straight, 110 mm ID, 200 mm OD, 38 mm Width
MI ITEM #02862778
MFR #N222W
List Price$1,293.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 110 mm ID, 200 mm OD, 38 mm Width
MI ITEM #02862778
MFR #N222W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,293.57/each for your price

Overview

Mfr description
N 222 W

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    3800 rpm
  • Maximum RPM (Grease)
    3200 rpm
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Inner Ring Width
    38 mm
  • Outer Ring Width
    38 mm
  • Fillet Radius
    2 mm
  • Series
    2
  • Weight
    10.1 lbs
  • Manufacturer Upc Number
    029176051487
  • UPC_NO
    029176051487
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text