Motion
SL182913
Cylindrical Roller Bearing - Straight, 65 mm ID, 90 mm OD, 16 mm Width, C0 Internal Clearance
MI ITEM #02862789
MFR #SL182913
List Price$496.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 65 mm ID, 90 mm OD, 16 mm Width, C0 Internal Clearance
MI ITEM #02862789
MFR #SL182913

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$496.54/each for your price

Overview

Mfr description
SL182913 CYLINDRICAL ROLLER

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    C0
  • Flanges
    (2) Inner Ring
  • Operating Temperature Range
    -30 to +120 °C
  • Precision Rating
    Not Rated
  • Max Rpm
    4200 rpm
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    1 mm
  • Series
    SL18
  • Weight
    0.82 lbs
  • UPC_NO
    4012802606522
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text