Motion
11U042
Cutting on Alu - 1, 4.5000 in Wheel Dia., 0.0469 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, A-60-ZIP ALU Grade, 13300 rpm
MI ITEM #02863671
MFR #11U042
Price$8.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting on Alu - 1, 4.5000 in Wheel Dia., 0.0469 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, A-60-ZIP ALU Grade, 13300 rpm
MI ITEM #02863671
MFR #11U042

Mfr description
11U042 4 1/2X3/64 ZIP CUT
  • Also cuts all ferrous metals; Excellent wheel life; Fast cutting in aluminum and non-ferrous metals; Unique formulation guarantees no clogging; For use on: Aluminum; Non-Ferrous Metals ; ZIP ALU™ is designed to provide long life and quick cuts on aluminum and other non-ferrous alloys. Our special abrasive blend provides smooth, cool cuts and is guaranteed not to clog, saving you time and money.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.99/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Blade Diameter
    4.5000 in
  • Blade Thickness
    0.0790 in;2 mm
  • Center Hole Diameter  
    7/8 in
  • Height
    0.0790 in, 2 mm
  • Overall Thickness
    0.0469 in
  • Weight
    0.13 lb
  • Wheel Diameter  
    4.5000 in
  • Wheel Thickness  
    0.0469 in
  • Width
    0.0790 in, 2 mm

Details

  • Application
    Cutting on Alu
  • Arbor Type
    Straight
  • Attachment Type
    Screw-on
  • Color
    Black
  • Description Keyword
    Cutting On Alu
  • For Use With
    Angle Grinder
  • Grade
    A-60-ZIP ALU
  • Grit Number
    60
  • Harmonization Code
    6804.22.0000
  • Machine Compatibility
    Angle Grinder
  • Manufacturer Upc Number
    662980005026
  • Material
    Aluminum Oxide
  • Material Cut
    Aluminum
  • Max Rpm
    13300 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    25.000
  • Recommended Use
    Aluminum
  • Reinforcement Type
    Fiberglass Reinforced
  • Substrate
    Aluminum
  • UPC_NO
    662980005026
  • Wheel Type
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)