Motion
11U062
Cutting on Alu - 1, 6.0000 in Wheel Dia., 0.0469 in Wheel Thickness, 60 Grit, A-60-ZIP ALU Grade, 10200 rpm
Mi Item #02863673
MFR #11U062
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting on Alu - 1, 6.0000 in Wheel Dia., 0.0469 in Wheel Thickness, 60 Grit, A-60-ZIP ALU Grade, 10200 rpm
Mi Item #02863673
MFR #11U062

Mfr description
11U062 6X3/64 ZIP CUT
  • Also cuts all ferrous metals; Excellent wheel life; Fast cutting in aluminum and non-ferrous metals; Unique formulation guarantees no clogging; For use on: Aluminum; Non-Ferrous Metals ; ZIP ALU™ is designed to provide long life and quick cuts on aluminum and other non-ferrous alloys. Our special abrasive blend provides smooth, cool cuts and is guaranteed not to clog, saving you time and money.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Overall Thickness
    0.0469 in
  • Weight
    0.2 lb
  • Wheel Diameter  
    6.0000 in
  • Wheel Thickness  
    0.0469 in

Details

  • Application
    Cutting on Alu
  • Arbor Type
    Straight
  • Attachment Type
    Screw-on
  • Color
    Black
  • Description Keyword
    Cutting On Alu
  • For Use With
    Angle Grinder
  • Grade
    A-60-ZIP ALU
  • Grit Number
    60
  • Harmonization Code
    6804.22.0000
  • Manufacturer Upc Number
    662980759813
  • Material
    Aluminum Oxide
  • Max Rpm
    10200 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    25.000
  • Reinforcement Type
    Fiberglass Reinforced
  • UPC_NO
    662980759813
  • Wheel Type
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)