Motion
11U072
ZIP ALU™ CUT-OFF WHEEL 7" X 1/16" PK 25
MI ITEM #02863674
MFR #11U072
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZIP ALU™ CUT-OFF WHEEL 7" X 1/16" PK 25
MI ITEM #02863674
MFR #11U072

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11U072 7X1/16 ZIP CUT
  • Also cuts all ferrous metals; Excellent wheel life; Fast cutting in aluminum and non-ferrous metals; Unique formulation guarantees no clogging; For use on: Aluminum; Non-Ferrous Metals ; ZIP ALU™ is designed to provide long life and quick cuts on aluminum and other non-ferrous alloys. Our special abrasive blend provides smooth, cool cuts and is guaranteed not to clog, saving you time and money.

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    A-60-ZIP ALU
  • Arbor Type
    Straight
  • Reinforcement Type
    Fiberglass Reinforced
  • Max Rpm
    8600 rpm
  • Wheel Type
    1
  • Application
    Cutting on Alu
  • Attachment Type
    Screw-on
  • Color
    Black
  • Mineral Type
    Aluminum Oxide
  • Description Keyword
    Cutting On Alu
  • For Use With
    Angle Grinder
  • Manufacturer Upc Number
    662980806685
  • UPC_NO
    662980806685
  • Harmonization Code
    6804.22.0000
  • Weight
    0.27 lb
  • Arbor Size
    7/8 in
  • Package Quantity
    25.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text