Motion
FG131700BLA

Rubbermaid
FG131700BLA

Hinged Dome Tilt Truck Lid, 16w x 35.5d x 36h, Black
Mi Item #02866310
MFR #FG131700BLA
Price$492.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG131700BLA

Hinged Dome Tilt Truck Lid, 16w x 35.5d x 36h, Black
Mi Item #02866310
MFR #FG131700BLA

Mfr description
FG131700BLA LID FOR 1 CU YD TT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$492.25/each

Specifications

Details

  • For Use With
    1314 Tilt Truck, 1315 Tilt Truck, 1315-42 Tilt Truck, 1316 Tilt Truck, 1316-41 Tilt Truck, 9T18 Tilt Truck
  • Number Of Pieces
    1
  • Type
    Lid
  • Use With Hopper Style
    1314 Tilt Truck1315 Tilt Truck1315-42 Tilt Truck1316 Tilt Truck1316-41 Tilt Truck9T18 Tilt Truck
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)