Motion
FG131400BLA

Rubbermaid
FG131400BLA

Hopper - Wheeled, Medium Density Polyethylene Material, 350 lb Hopper Capacity
Mi Item #02866445
MFR #FG131400BLA
Price$1,965.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG131400BLA

Hopper - Wheeled, Medium Density Polyethylene Material, 350 lb Hopper Capacity
Mi Item #02866445
MFR #FG131400BLA

Mfr description
FG131400BLA 1 CU YD UTILITY TILT TRUCK
  • Easy to handle and maneuver through commercial doorways and onto elevators
  • Constant force design allows for controlled dumping by one person
  • Inset wheels on 1/2 cu-yd and 1 cu-yd models protect walls, fixtures and patrons
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,965.55/each

Specifications

Dimensions

  • Hopper Height
    43-3/4 in
  • Hopper Length
    72-1/4 in
  • Hopper Width
    33-1/2 in

Details

  • Color
    Black
  • Construction Process
    Rotational Molded
  • Hopper Body Material
    Medium Density Polyethylene
  • Hopper Capacity
    350 lb
  • Wheeled Or Stationary
    Wheeled
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)