Motion
B954S000012-13

BUNTING BEARINGS LLC
B954S000012-13

1-1/2 in OD, 13 in Overall Length, Cast Aluminum Bronze Material
MI ITEM #02870515
MFR #B954S000012-13
Price$158.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
B954S000012-13

1-1/2 in OD, 13 in Overall Length, Cast Aluminum Bronze Material
MI ITEM #02870515
MFR #B954S000012-13

Mfr description
B954S000012-13 BAR SOLID X 1-1/2 X 13
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.13/each

Specifications

Dimensions

  • Maximum P Value
    6000
  • Maximum PV Value
    125000
  • Outside Diameter
    1-1/2 in
  • Overall Length
    13 in

Details

  • Material
    Cast Aluminum Bronze
  • Max V Value
    250
  • Operating Temperature Range
    -450 to 750 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)