Specifications
Dimensions
- Overall Width90 mm
Details
- Country of OriginUK
- Harmonization Code8482500000
- Manufacturer Upc Number029176460012
- Product TypeCylindrical Roller Bearings
- UPC_NO029176460012
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)