Motion
600 13 TOOTH 8/16 SPLINE W/CLAMP

MAGNALOY COUPLING CORP
600 13 TOOTH 8/16 SPLINE W/CLAMP

Jaw Coupling Hub - 13T-8/16 Bore
Mi Item #02872775
MFR #600 13 TOOTH 8/16 SPLINE W/CLAMP
Price$273.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAGNALOY COUPLING CORP
600 13 TOOTH 8/16 SPLINE W/CLAMP

Jaw Coupling Hub - 13T-8/16 Bore
Mi Item #02872775
MFR #600 13 TOOTH 8/16 SPLINE W/CLAMP

Mfr description
M600A1308C SPLINE HUB 13T 8/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$273.19/each

Specifications

Dimensions

  • Bore Diameter
    13T-8/16
  • Outside Diameter
    5.9750 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)