1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
41774000
Automotive Hose - 3.0000 in Inside Diameter, 6.0000 in Hose Length, 3.0000 in;76 mm Inside Diameter 2, 25 psi Working Pressure
MI ITEM #
02878428
MFR #
41774000
Price
$105.80
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 41774000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
41774000
Automotive Hose - 3.0000 in Inside Diameter, 6.0000 in Hose Length, 3.0000 in;76 mm Inside Diameter 2, 25 psi Working Pressure
MI ITEM #
02878428
MFR #
41774000
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$105.80
/each
Qty
Add to Cart
Specifications
Dimensions
Hose Inside Diameter
3.0000 in
Hose Inside Diameter 2
3.0000 in;76 mm
Hose Length
6.0000 in
Weight
0.5 lbs
Details
Working Pressure
25 psi
Overview
Mfr description
26200 3" GREEN STRIPE HOSE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought