Motion
N1011RXTPKRCC0P4Y

NSK CORP, BEARING DIV
N1011RXTPKRCC0P4Y

Cylindrical Roller Bearing - Tapered 1:12, 55 mm ID, 90 mm OD, 90 mm Width
MI ITEM #02880150
MFR #N1011RXTPKRCC0P4Y
List Price$3,096.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
N1011RXTPKRCC0P4Y

Cylindrical Roller Bearing - Tapered 1:12, 55 mm ID, 90 mm OD, 90 mm Width
MI ITEM #02880150
MFR #N1011RXTPKRCC0P4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,096.49/each for your price

Overview

Mfr description
N1011RXTPKRCCOP4Y SPHERICAL BRG.

Specifications

  • Bore Type
    Tapered 1:12
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    25000 rpm
  • Maximum RPM (Grease)
    18000 rpm
  • Cage Material
    PEEK Resin
  • Fillet Radius
    1 mm
  • Weight
    0.88 lbs
  • Manufacturer Upc Number
    029176649554
  • UPC_NO
    029176649554
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text