Motion
081923

MARKAL
081923

Markal® M® Paintstik® Solid Paint Crayon for Annealing and Heat-treating - Black
Mi Item #02884875
MFR #081923
Price$8.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
081923

Markal® M® Paintstik® Solid Paint Crayon for Annealing and Heat-treating - Black
Mi Item #02884875
MFR #081923

Mfr description
81923 M PAINTSTICK BLACK (CASE/144)
  • Marks will withstand immediate quenching in water or oil
  • Ideal for welds, ingots, castings, forgings, and other annealed parts
  • M Paintstik withstands 1600°F (871°C)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.24/each

Specifications

Dimensions

  • Height
    4.75 in
  • Length
    0.725 in
  • Weight
    0.085 lbs
  • Width
    0.75 in

Details

  • Color
    Black
  • Country of Origin
    US
  • Harmonization Code
    9609900000
  • Marker Type
    Paint
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -50 °F
  • Surface Material
    Aluminum
  • Temperature Range
    -50 to 150 °F
  • UPC_NO
    048615819235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)