Motion
R3S3747KNPT

DUFF-NORTON
R3S3747KNPT

Rotary Union - 300 Series Series, Air / Water Type, 1/8 in Thread Size, National Pipe Thread (NPT) Connection, Right Hand Rotation, 3500 rpm Speed
Mi Item #02887005
MFR #R3S3747KNPT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
R3S3747KNPT

Rotary Union - 300 Series Series, Air / Water Type, 1/8 in Thread Size, National Pipe Thread (NPT) Connection, Right Hand Rotation, 3500 rpm Speed
Mi Item #02887005
MFR #R3S3747KNPT

Mfr description
770359 R3S3747KNPT 1/8NPT RH ROT UNION
  • All steel parts are nickel plated steel for corrosion resistance.
  • Ideal for high speed air and water applications with space constraints.
  • Small envelope dimensions make the 300 Series suitable for use in applications with space constraints.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    1/8 in
  • Weight
    0.66 lb

Details

  • Air Pressure
    117 psi
  • Connection
    National Pipe Thread (NPT)
  • Flow
    Mono
  • Hot Oil Temperature
    250 °F
  • Hydraulic Fluid
    Water
  • Manufacturer Catalog
  • Rotary Union Type
    Air / Water
  • Rotation
    Right Hand
  • Series
    300 Series
  • Speed
    3500 rpm
  • Water Temperature
    250 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)