Motion
CJ 24 SPIDER 80A BLUE

LOVEJOY INC
CJ 24 SPIDER 80A BLUE

68514461462 Jaw Coupling Spider & Element - Polyurethane, Spider - Open Center, Curved Jaw
MI ITEM #02887160
MFR #CJ 24 SPIDER 80A BLUE
Price$17.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ 24 SPIDER 80A BLUE

68514461462 Jaw Coupling Spider & Element - Polyurethane, Spider - Open Center, Curved Jaw
MI ITEM #02887160
MFR #CJ 24 SPIDER 80A BLUE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.79/each

Specifications

Dimensions

  • Coupling Size Code
    CJ24
  • Element Thickness
    14 mm
  • Max Angular Misalignment
    1.3 °
  • Max Parallel Misalignment
    0.027 in
  • Outside Diameter
    55 mm
  • Weight
    0.04 lbs

Details

  • Compatible Hub Part Number
    CJ24
  • Element Durometer
    80 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Spider-Open Center
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    68514461462
  • Manufacturer Upc Number
    685144614629
  • Max Rpm
    10600 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    CJ
  • Torque Capacity
    301 in
  • UPC_NO
    685144614629

Overview

Mfr description
CJ24-SPIDER-80A BLUE-URE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought