Specifications
Dimensions
- Face Width3 in
- Max Bolt Hole Spacing3 x 3 in
- Min Bolt Hole Spacing3 x 3 in
- Mount Height6.5000 in
- Mounting Plate Size4 x 5 in
- Wheel Diameter5 in
Details
- Caster Load Capacity Range600 to 999 lb
- Caster Rig TypeStainless Steel Workhorse
- Caster SeriesWHS Series
- Caster TypeSwivel
- Core ColorBlue
- Load Capacity900 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorBlue
- Wheel Bearing TypeStainless Steel Precision Ball
- Wheel Hardness80D
- Wheel Material TypeSolid Elastomer