Motion
E-1713-B

TIMKEN
E-1713-B

Cylindrical Roller Bearing - Straight, 8.1200 in ID, 11.2500 in OD, 8.7500 in Width, C0 Internal Clearance
Mi Item #02890617
MFR #E-1713-B
Price$14,321.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
E-1713-B

Cylindrical Roller Bearing - Straight, 8.1200 in ID, 11.2500 in OD, 8.7500 in Width, C0 Internal Clearance
Mi Item #02890617
MFR #E-1713-B

Mfr description
E-1713B BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14,321.57/each

Specifications

Dimensions

  • Bore Diameter  
    8.1200 in
  • Outside Diameter  
    11.2500 in
  • Overall Width  
    8.7500 in
  • Precision Rating
    Not Rated
  • Weight
    102.39 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    E
  • UPC_NO
    087796226500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)