Motion
TMAS 50-005

SKF
TMAS 50-005

0.0000 in Thickness, Stainless Steel Material
Mi Item #02891567
MFR #TMAS 50-005
Price$71.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMAS 50-005

0.0000 in Thickness, Stainless Steel Material
Mi Item #02891567
MFR #TMAS 50-005

Mfr description
TMAS50-005 SHIM KIT 10PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.89/each

Specifications

Dimensions

  • Length
    50 mm
  • Thickness
    0.0000 in
  • Width
    50 mm

Details

  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)