Motion
338958
Mi Item #02891897
MFR #338958
Price$537.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02891897
MFR #338958

Mfr description
338958 HAND TRUCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$537.76/each

Specifications

Dimensions

  • Overall Height
    37-1/2 in
  • Overall Length
    25 in
  • Overall Width
    20 in
  • Weight
    20.50 lbs

Details

  • Load Capacity
    120 lbs
  • Material
    Steel
  • Number of Wheels
    2
  • Type
    Hand Truck
  • UPC_NO
    098468200704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)