Motion
HTM650
Band Hose Clamp Stainless Steel 6-5/8" Band Diameter
Mi Item #02892219
MFR #HTM650
Price$6.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp Stainless Steel 6-5/8" Band Diameter
Mi Item #02892219
MFR #HTM650

Mfr description
HTM650 HI TORQUE CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.92/each

Specifications

Dimensions

  • Band Diameter
    6-5/8 in
  • Maximum Diameter
    6-5/8 in
  • Minimum Diameter
    5-3/4 in
  • Width
    5/8 in

Details

  • Clamp Type
    Worm Gear Clamp
  • Finish Coating
    Plain
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Stainless Steel
  • Package Quantity
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)