Motion
CA30106-CS
Heavy Duty Hand Crank Cable Storage Reel - Bare Reel (No Cord), 175 ft, 12 AWG
Mi Item #02894436
MFR #CA30106-CS
Price$641.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Hand Crank Cable Storage Reel - Bare Reel (No Cord), 175 ft, 12 AWG
Mi Item #02894436
MFR #CA30106-CS

Mfr description
CA30106-CS CORD REEL, NO CORD
  • The 30000 series storage reels and live power cord reels are constructed of heavy gauge steel and are assembled with vibration proof, self-locking fasteners to ensure assembly integrity.
  • Low cost solution - the storage reels are not equipped with a collector ring and offer an economic way to use and store long lengths of power cords
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$641.53/each

Specifications

Dimensions

  • Cord Length
    175 ft
  • Weight
    49.00 lbs
  • Wire Gauge
    12 AWG

Details

  • Cord Ending
    Bare Reel (No Cord)
  • Description Keyword
    Bare Reel (No Cord)
  • Drive Mechanism
    Hand Crank
  • Harmonization Code
    8479.89.9899
  • Manufacturer Upc Number
    699567002284
  • Number of Conductors
    3
  • Series
    30000-CS
  • UPC_NO
    699567002284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)