Motion
G 3050 Y
Spring Retractable Grounding Reels - Static Discharge Clamp, 50 ft, 100 A
MI ITEM #02894579
MFR #G 3050 Y
Price$774.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring Retractable Grounding Reels - Static Discharge Clamp, 50 ft, 100 A
MI ITEM #02894579
MFR #G 3050 Y

Mfr description
G 3050 Y 50FT, GROUNDING WITH CABLE
  • The Series G Static discharge reels are used to ground equipment operating in hazardous atmospheres.
  • When properly clamped to ground, the static discharge reel dissipates static electrical buildup, reducing the chances of sparking and the potential for explosion.
  • Strength - Made from industrial grade carbon steel.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$774.02/each

Specifications

Dimensions

  • Cord Length
    50 ft
  • Weight
    0.01 lbs

Details

  • Clamp Rating
    100 AMP
  • Cord Ending
    Static Discharge Clamp
  • Current
    100 A
  • Description Keyword
    Static Discharge Clamp
  • Harmonization Code
    8479.89.9899
  • Housing Color
    Red
  • Manufacturer Upc Number
    699567002819
  • Series
    G3050
  • UPC_NO
    699567002819

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)