Specifications
Dimensions
- Cord Length50 ft
- Weight27.22 lbs
- Wire Gauge16 AWG
Details
- Cord EndingIncandescent Light
- Cord TypeSJEOOW
- Current13 A
- Description KeywordIncandescent Light Cord End
- Drive MechanismSpring Retractable
- Harmonization Code8479.89.9899
- Manufacturer Upc Number699567002321
- Number of Conductors3
- Voltage125 V
Overview
Mfr description
L 4050 A 163 5 CORD REEL, INCANDESCENT
- Guide arm adjusts to two positions.
- The heavy duty Series 5000 cord reels are all-steel construction and compact for a wide range of applications with critical space requirements.
- A robust collector ring assures maximum conductivity current flow
- Reinforced Steel - The robotically steel base offers maximum strength and consistent quality.
- Heavy Duty Collector Ring - A robust collector ring assures maximum conductivity current flow
- Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding.
- Only the highest quality spring steel is used and conditioned to insure there are no imperfections offering maximum service life.
- Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion.