Motion
L 5400
Spring Retractable Power Cord Reel - Bare Reel (No Cord), 50 ft, 13 A, 12 AWG
Mi Item #02894625
MFR #L 5400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring Retractable Power Cord Reel - Bare Reel (No Cord), 50 ft, 13 A, 12 AWG
Mi Item #02894625
MFR #L 5400

Mfr description
L 5400 CORD REEL, WITHOUT CORD
  • Guide arm adjusts to two positions.
  • The heavy duty Series 5000 cord reels are all-steel construction and compact for a wide range of applications with critical space requirements.
  • A robust collector ring assures maximum conductivity current flow
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    50 ft
  • Weight
    87.00 lbs
  • Wire Gauge
    12 AWG

Details

  • Cord Ending
    Bare Reel (No Cord)
  • Current
    13 A
  • Description Keyword
    Bare Reel (No Cord)
  • Drive Mechanism
    Spring Retractable
  • Harmonization Code
    8479.89.9899
  • Manufacturer Upc Number
    699567002246
  • Number of Conductors
    3
  • Voltage
    125 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)