Motion
L 7000
Spring Retractable Power Cord Reel - Bare Reel (No Cord), 35 ft, 45 A, 6 AWG
Mi Item #02894631
MFR #L 7000
Price$2,352.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spring Retractable Power Cord Reel - Bare Reel (No Cord), 35 ft, 45 A, 6 AWG
Mi Item #02894631
MFR #L 7000

Mfr description
L 7000 CORD REEL, WITHOUT CORD
  • Guide arm adjusts to two positions.
  • The heavy duty Series 5000 cord reels are all-steel construction and compact for a wide range of applications with critical space requirements.
  • A robust collector ring assures maximum conductivity current flow
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,352.72/each

Specifications

Dimensions

  • Cord Length
    35 ft
  • Weight
    23.00 lbs
  • Wire Gauge
    6 AWG

Details

  • Cord Ending
    Bare Reel (No Cord)
  • Current
    45 A
  • Description Keyword
    Bare Reel (No Cord)
  • Drive Mechanism
    Spring Retractable
  • Harmonization Code
    8479.89.9899
  • Manufacturer Upc Number
    699567002277
  • Number of Conductors
    4
  • UPC_NO
    699567002277
  • Voltage
    220 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)