Motion
S600337-2
O-Ring Kit - Viton Material, 1/2 in ID
Mi Item #02894863
MFR #S600337-2
Price$42.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring Kit - Viton Material, 1/2 in ID
Mi Item #02894863
MFR #S600337-2

Mfr description
S600337-2 O RING KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.07/each

Specifications

Dimensions

  • Inside Diameter  
    1/2 in

Details

  • Description
    O-Ring Kit
  • Material
    Viton
  • Product Type
    O-Rings
  • UPC_NO
    699567014959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)