Motion
S600338-1
O-Ring Kit - Buna-N Material, 3/4 in ID
Mi Item #02894865
MFR #S600338-1
Price$73.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring Kit - Buna-N Material, 3/4 in ID
Mi Item #02894865
MFR #S600338-1

Mfr description
S600338-1 O RING KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.63/each

Specifications

Dimensions

  • Inside Diameter  
    3/4 in

Details

  • Description
    O-Ring Kit
  • Material
    Buna-N
  • Product Type
    O-Rings
  • UPC_NO
    699567015185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)