Motion
T-1535-003
Hand Crank Power Cable Reel - Bare Reel (No Cord), 150 ft, 30 A, 8 AWG
Mi Item #02894971
MFR #T-1535-003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Crank Power Cable Reel - Bare Reel (No Cord), 150 ft, 30 A, 8 AWG
Mi Item #02894971
MFR #T-1535-003

Mfr description
T-1535-003 CORD REEL WITHOUT CORD
  • Series T reels are ideal for applications where space, weight, and flexibility are key, these reels are designed for manual winding of welding cable.
  • Versatile in function, select configurations to suit specific needs
  • Oversized Bearings - Heavy duty shaft with tapered roller bearings offer high rigidity and spool support.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    150 ft
  • Weight
    115.00 lbs
  • Wire Gauge
    8 AWG

Details

  • Cord Ending
    Bare Reel (No Cord)
  • Current
    30 A
  • Description Keyword
    Bare Reel (No Cord)
  • Drive Mechanism
    Hand Crank
  • Harmonization Code
    8479.89.9899
  • Manufacturer Upc Number
    699567004196
  • Number of Conductors
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)