Motion
T-1535-123-100

REELCRAFT IND. INC.
T-1535-123-100

Heavy Duty Hand Crank Cable Storage Reel - Fying Leads, 100 ft, 25 A, 12 AWG
Mi Item #02894974
MFR #T-1535-123-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REELCRAFT IND. INC.
T-1535-123-100

Heavy Duty Hand Crank Cable Storage Reel - Fying Leads, 100 ft, 25 A, 12 AWG
Mi Item #02894974
MFR #T-1535-123-100

Mfr description
T-1535-123-100 CORD REEL WITHOUT CORD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    100 ft
  • Weight
    1.50 lbs
  • Wire Gauge
    12 AWG

Details

  • Cord Ending
    Fying Leads
  • Current
    25 A
  • Description Keyword
    Fying Leads
  • Drive Mechanism
    Hand Crank
  • Housing Color
    Black
  • Manufacturer Upc Number
    699567004226
  • Material
    Aluminum/Composite
  • Number of Conductors
    3
  • Series
    Safe-T-Reel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)