Motion
L095 X 18MM HUB 6 X 2.8MM KW  HUB

LOVEJOY INC
L095 X 18MM HUB 6 X 2.8MM KW HUB

Jaw Coupling Hub - Cplg Size: L095, Straight Jaw, 18 mm Bore, Finished w/ Keyway & SS, Iron Material
Mi Item #02897568
MFR #L095 X 18MM HUB 6 X 2.8MM KW HUB
Price$43.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L095 X 18MM HUB 6 X 2.8MM KW HUB

Jaw Coupling Hub - Cplg Size: L095, Straight Jaw, 18 mm Bore, Finished w/ Keyway & SS, Iron Material
Mi Item #02897568
MFR #L095 X 18MM HUB 6 X 2.8MM KW HUB

Mfr description
L095-HUB-18MMH7-6X2.8MMKW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.00/each

Specifications

Dimensions

  • Bore Diameter
    18 mm
  • Bore Length
    1.0000 in
  • Coupling Diameter
    2.1100 in | 53.60 mm
  • Coupling Overall Length
    2.5100 in
  • Coupling Size
    L095
  • Coupling Size Code
    L095
  • Hub End Diameter
    2.1 in, 2.11 in
  • Hub Length
    1.0000 in
  • Keyway Size
    0.2360 x 0.1100 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    2.1100 in
  • Weight
    0.74 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Iron
  • Hub Type
    L-Type
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    561 in
  • UPC_NO
    685144466266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)