Motion
L099 14MMH7 5X2.3MMKW

LOVEJOY INC
L099 14MMH7 5X2.3MMKW

Jaw Coupling Hub - Cplg Size: L099, Straight Jaw, 14 mm Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #02897569
MFR #L099 14MMH7 5X2.3MMKW
Price$47.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L099 14MMH7 5X2.3MMKW

Jaw Coupling Hub - Cplg Size: L099, Straight Jaw, 14 mm Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #02897569
MFR #L099 14MMH7 5X2.3MMKW

Mfr description
L099-HUB-14MMH7-5X2.3MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.23/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    14 mm
  • Bore Length
    1.0600 in
  • Coupling Diameter
    2.5400 in | 64.50 mm
  • Coupling Overall Length
    2.8400 in, 72.09 mm
  • Coupling Size
    L099
  • Coupling Size Code
    L099
  • Hub End Diameter
    2.5400 in
  • Hub Length
    1.0600 in
  • Keyway Size
    0.1969 x 0.0906 in
  • Length Through Bore
    1.0600 in
  • Outside Diameter
    2.5400 in
  • Weight
    1.25 lbs

Details

  • Bore Tolerance Standard
    ISO 286-2 H7
  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Sintered Iron
  • Hub Type
    L-Type
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144600943
  • Max Rpm
    7000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    318, 35.9 N-m
  • Torque Rating (in-lb)
    318 in-lbs
  • Transmissible Torque
    318 in-lbs
  • UPC_NO
    685144600943
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)