Motion
9144402
DTM Epoxy Mastic - 1 gal, Safety Yellow Color
Mi Item #02902150
MFR #9144402
Price$137.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DTM Epoxy Mastic - 1 gal, Safety Yellow Color
Mi Item #02902150
MFR #9144402

Mfr description
9144402 SAFETY YELLOW
  • For moderate to severe environments
  • Application directly on sound rusted steel with minimum surface preparation—can also be used on clean steel, galvanized metal, concrete (including concrete floors), previously coated and slightly damp surfaces
  • Can be used indoors or out
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$137.98/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    125-225 ft²
  • Size
    1 gal.

Details

  • Color
    Safety Yellow
  • Color Family
    Yellow
  • Dry Time
    6 to 8 h
  • Finish
    Semi-Gloss
  • Max Application Temperature
    +60 °F
  • Min Application Temperature
    +40 °F
  • MSDS LINK
  • Resin Type
    Epoxy
  • Standards Met
    USDA Acceptable
  • UPC_NO
    020066914493
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)