Motion
N1015RXTPKRCC0P4Y

NSK CORP, BEARING DIV
N1015RXTPKRCC0P4Y

Cylindrical Roller Bearing - Straight, 75 mm ID, 115 mm OD, 115 mm Width
Mi Item #02903805
MFR #N1015RXTPKRCC0P4Y
Price$4,387.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
N1015RXTPKRCC0P4Y

Cylindrical Roller Bearing - Straight, 75 mm ID, 115 mm OD, 115 mm Width
Mi Item #02903805
MFR #N1015RXTPKRCC0P4Y

Mfr description
N1015RXTPKRCC0P4Y BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,387.63/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    115 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176649592
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176649592
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)