Motion
EB-1T
Eye Bolt - 3/4 in Eye Dia., 1/4-20 Thread Size, 2-1/4 in OAL, Carbon Steel Material
Mi Item #02908321
MFR #EB-1T
Price$8.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 3/4 in Eye Dia., 1/4-20 Thread Size, 2-1/4 in OAL, Carbon Steel Material
Mi Item #02908321
MFR #EB-1T

Mfr description
EB-1T PLAIN EYE BOLT - 1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.59/each

Specifications

Dimensions

  • Inside Eye Diameter
    3/4 in
  • Overall Length
    2-1/4 in
  • Shank Length
    1 in
  • Thread Length
    1 in
  • Thread Size
    1/4-20
  • Weight
    0.05 lbs

Details

  • Material
    Carbon Steel
  • Shoulder
    No Shoulder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)