Motion
EB-2T
Eye Bolt - 27/32 in Eye Dia., 5/16-18 Thread Size, 2-5/8 in OAL, Carbon Steel Material
Mi Item #02908322
MFR #EB-2T
Price$8.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 27/32 in Eye Dia., 5/16-18 Thread Size, 2-5/8 in OAL, Carbon Steel Material
Mi Item #02908322
MFR #EB-2T

Mfr description
EB-2T PLAIN EYE BOLT - 5/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.50/each

Specifications

Dimensions

  • Inside Eye Diameter
    27/32 in
  • Overall Length
    2-5/8 in
  • Shank Length
    1-1/8 in
  • Thread Length
    1-1/8 in
  • Thread Size
    5/16-18
  • Weight
    0.09 lbs

Details

  • Material
    Carbon Steel
  • Shoulder
    No Shoulder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)