Motion
EB-7T
Eye Bolt - 1-5/16 in Eye Dia., 5/8-11 Thread Size, 4-3/8 in OAL, Carbon Steel Material, Shot Blasted Finish
Mi Item #02908327
MFR #EB-7T
Price$16.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 1-5/16 in Eye Dia., 5/8-11 Thread Size, 4-3/8 in OAL, Carbon Steel Material, Shot Blasted Finish
Mi Item #02908327
MFR #EB-7T

Mfr description
EB-7T PLAIN EYE BOLT - 5/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.95/each

Specifications

Dimensions

  • Inside Eye Diameter
    1-5/16 in
  • Overall Length
    4-3/8 in
  • Shank Length
    1-3/4 in
  • Thread Length
    1-3/4 in
  • Thread Size
    5/8-11
  • Weight
    0.64 lbs

Details

  • Finish Coating
    Shot Blasted
  • Material
    Carbon Steel
  • Shoulder
    No Shoulder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)