Motion
EB-8T
Eye Bolt - 1-17/32 in Eye Dia., 3/4 -10 Thread Size, 4-25/32 in OAL, Carbon Steel Material
Mi Item #02908328
MFR #EB-8T
Price$21.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 1-17/32 in Eye Dia., 3/4 -10 Thread Size, 4-25/32 in OAL, Carbon Steel Material
Mi Item #02908328
MFR #EB-8T

Mfr description
EB-8T PLAIN EYE BOLT - 3/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.91/each

Specifications

Dimensions

  • Inside Eye Diameter
    1-17/32 in
  • Overall Length
    4-25/32 in
  • Shank Length
    2 in
  • Thread Length
    2 in
  • Thread Size
    3/4 -10
  • Weight
    0.94 lbs

Details

  • Material
    Carbon Steel
  • Shoulder
    No Shoulder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)