Motion
EB-10T
Eye Bolt - 1-3/4 in Eye Dia., 1-8 Thread Size, 6-1/8 in OAL, Carbon Steel Material
Mi Item #02908330
MFR #EB-10T
Price$38.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 1-3/4 in Eye Dia., 1-8 Thread Size, 6-1/8 in OAL, Carbon Steel Material
Mi Item #02908330
MFR #EB-10T

Mfr description
EB-10T PLAIN EYE BOLT - 1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.62/each

Specifications

Dimensions

  • Inside Eye Diameter
    1-3/4 in
  • Overall Length
    6-1/8 in
  • Shank Length
    2-1/2 in
  • Thread Length
    2-1/2 in
  • Thread Size
    1-8
  • Weight
    2.01 lbs

Details

  • Material
    Carbon Steel
  • Shoulder
    No Shoulder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)